Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14123
Zoro # G3197521
original price:
$9.99
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14123
- Zoro # G3197521
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 9/16 in |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
75% Thread Drill Size | I |
Square Size | 0.2380 in |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 9/32 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, UNJF, Plug, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERBAGLINE Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 (QSB17)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- HHIP 1/4" 82 Degree 3 Fluteute HSS Countersink (2001-1250)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11902)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15385)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- Widia Straight Flute 4-Flute Taps