Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14056
Zoro # G1751854
original price:
$8.15
5% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14056
- Zoro # G1751854
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | ANSI 302 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
Square Size | 0.1910 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0620" (1/16) (74362-C3)
- BETA 1/4" Drive 52 Geared Teeth Hand Ratchet (009000884)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55382)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19191)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14026)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19245)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- Widia Taps