Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 11685
Zoro # G7699356
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-8
- Shank Dia. 0.896"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11685
- Zoro # G7699356
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-8 |
Shank Dia. | 0.896" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | 2B |
75% Thread Drill Size | 1.0032 in |
Tap Length Standard | ANSI |
Shank Length | 2 7/16 in |
Thread Size | 1 1/8"-8 |
65% Thread Drill Size | 1.0195 in |
Square Size | 0.6720 in |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-8, UNC, Plug, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.0032 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2''-20 Adapter Nut for Hole Saw (V44N)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 8 mm L.36 mm x 200 mm (46231008)
- SITEPRO 590 2.5X Hand Level (13-590)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46152)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11604)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19226)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- Widia Straight Flute 4-Flute Taps