Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19280
Zoro # G3622604
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19280
- Zoro # G3622604
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Size | 3/8 |
Thread Size | 3/8"-16 |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 11/32x10IN (50516)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (499F66)
- REGAL CUTTING TOOLS M22 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027803AS)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19208)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19129)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305830)
- Widia Straight Flute 4-Flute Taps