Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19258
Zoro # G1038064
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19258
- Zoro # G1038064
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Shank Length | 1 9/16 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- KLEIN TOOLS Insulated Phillips Screwdriver #1 Round (6334INS)
- TOUGHBUILT Work Belt (TB-CT-42)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot (50141)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14026)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14927)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- Widia Straight Flute 4-Flute Taps