Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19226
Zoro # G2489803
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19226
- Zoro # G2489803
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
Size | #8 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B, 3B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 2" Cutting D (63134269042)
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade Thin Metal (A-96104)
- MILWAUKEE TOOL Mini Flush Cutters (48-22-6105)
- WIDIA Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, UNC (14774)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14893)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14647)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19126)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19212)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- Widia Taps