Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19224
Zoro # G3701747
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.50mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19224
- Zoro # G3701747
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Pitch Diameter Limit | D8 |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Tap Length Standard | ANSI |
Thread Size | M6x1 |
Shank Length | 38.10 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 13/64 in |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63.50 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-18MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (68104)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- BONDHUS Hextender 1/4In (22312)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- Widia Taps