Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14830
Zoro # G0670643
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.3220mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14830
- Zoro # G0670643
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.3220mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.7250mm |
Thread Length | 42.0670mm |
Pitch Diameter Limit | H4 |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 10.30 mm |
Square Size | 0.2750 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 10.50 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric, Plug, Overall Length 85.73 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH2x75, K1, PK10 (NTPH275P10K)
- PERFORMANCE TOOL 23-Pc 3/8 In Dr. Metric Socket Set Tool Set, W38914 (W38914)
- MAKITA Carbon Brush Set (CB204)
- INTERSTATE PNEUMATICS Safety Air Blow Gun with 3 Inch Brass Extension Tip (B309XS3)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19470)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19212)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19226)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14163)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- Widia Straight Flute 4-Flute Taps