Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14569
Zoro # G1519576
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-14
- Shank Dia. 0.800"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14569
- Zoro # G1519576
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-14 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Size | 1 |
Tap Length Standard | ANSI 302 |
Square Size | 0.6000 in |
Thread Size | 1"-14 |
Shank Length | 2 5/8 in |
Description
Straight Flute Tap, Thread Size 1 In.-14, UNS, Plug, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- NORSEMAN BY VIKING DRILL AND TOOL Countersink 1/4, 5/16, 3/8, 1/2" Super Premium, 4 Piece Set (67800)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK278C2)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X40)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19354)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14309)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14568)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- Widia Straight Flute 4-Flute Taps