Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 11557
Zoro # G0908196
original price:
$6.19
21% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11557
- Zoro # G0908196
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 15/16" |
Size | #12 |
Thread Size | #12-24 |
Shank Length | 1 1/32 in |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
Square Size | 0.1650 in |
55% Thread Drill Size | #13 |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- MAKITA Collet (763608-8)
- EKLIND Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14569)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- Widia Taps