Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 15464
Zoro # G7696285
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Widia
- MFR # 15464
- Zoro # G7696285
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | P |
Square Size | 0.2860 in |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 5/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/32 (55266)
- HAKKO/CHP Very Fine Point Tweezer, Bent Tips, 115mm (7-SA)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 3/8x3/4", Number of Flutes: 2 (A-1212-B-TICN)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-18)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (14229)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972601)
- Widia Straight Flute 3-Flute Taps