Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 15210
Zoro # G0955132
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-40
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Widia
- MFR # 15210
- Zoro # G0955132
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #5-40 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
75% Thread Drill Size | #39 |
Thread Size | #5-40 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #37 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #36 |
Size | #5 |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket (D014608)
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4932FL)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- WIDIA Straight Flute Hand Tap , #2-56 , Bottoming , 3 Flutes, UNC (15136)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14032)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (301474)
- Widia Taps