Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 3
Mfr # 14734
Zoro # G3697757
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Product Information
- Brand Widia
- MFR # 14734
- Zoro # G3697757
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.00mm |
Thread Length | 13.00mm |
Pitch Diameter Limit | D3 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | #46 |
55% Thread Drill Size | #44 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 2.10 mm |
Thread Size | M2.5x0.45 |
Size | M2.5 |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric, Plug, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size #46, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Pallet Probe Strapping Cart (STRAP-P2)
- ASTRO PNEUMATIC Astro Pneumatic AST-3027 12V 3 in. Mini Cordless Pistol Polisher with 2 Batteries (AST-3027)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 12 in H (54803MB)
- PLATT Black Protective Case, 23"L x 16"W x 7"D (802)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14020)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14198)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- GREENFIELD THREADING Straight Flute Hand Tap , M12x1.5 , Plug , Metric , 3 Flutes (313521)
- Widia Straight Flute 3-Flute Taps