Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 3
Mfr # 14065
Zoro # G7698157
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Widia
- MFR # 14065
- Zoro # G7698157
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Square Size | 0.1910 in |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 7/32 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO STRAIGHT ROUTR BIT 1/8""D (DR04100)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- MILWAUKEE TOOL 2 in. OPEN-LOK Rigid and Flexible Scrapers (2 pk) (49-25-2202)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- Widia Taps