Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # 15368
Zoro # G7696836
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Product Information
- Brand Widia
- MFR # 15368
- Zoro # G7696836
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- BAUSCH + LOMB Magnifier, 10X, Coddington (81-61-31)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82034)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- Widia Straight Flute 2-Flute Taps