Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 2
Mfr # 15335
Zoro # G7696696
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Widia
- MFR # 15335
- Zoro # G7696696
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/16" Black (1193B)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- Widia Taps