Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 2
Mfr # 15214
Zoro # G7699636
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Shank Dia. 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Widia
- MFR # 15214
- Zoro # G7699636
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #37 |
75% Thread Drill Size | #39 |
Thread Size | #5-40 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #36 |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Pick and Hook Set (6-Piece) (CHP6-LP)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK2 (ITPH2102)
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- Widia Taps