Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 19353
Zoro # G7695549
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. 0.697"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19353
- Zoro # G7695549
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
Tap Length Standard | ANSI 302 |
Square Size | 0.5230 in |
Shank Length | 2 15/32 in |
75% Thread Drill Size | 19.50 mm |
55% Thread Drill Size | 51/64 in |
65% Thread Drill Size | 25/32 in |
Thread Size | 7/8"-9 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length 4 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (285404)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- DRILL AMERICA 1/16"-1/4"x64ths HSS 13Pc. Screw Machine Drill Bit Set (DWD13S-SET)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425005)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Taper , 3 Flutes, UNF (14015)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19271)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- Widia Taps