Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 19243
Zoro # G2628324
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Finish TiN
- Tap Style Straight Flute (Hand)
Product Information
- Brand Widia
- MFR # 19243
- Zoro # G2628324
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 7/32 in |
Thread Length | 15/16 in |
Overall Length | 2 3/8 in |
Size | #12 |
55% Thread Drill Size | #13 |
Tap Length Standard | ANSI 302 |
Shank Length | 1 7/16 in |
65% Thread Drill Size | #13 |
Square Size | 0.1650 in |
75% Thread Drill Size | 4.45 mm |
Thread Size | #12-24 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16in-18 UNS HSS Plug Tap and 7/8in HSS 1/2in Shank Drill Bit Kit (POUFS15/16-18)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- PROSKIT Crimper, Ratcheted, Ferrules (22 AWG12) (300-001)
- DRILL AMERICA #7 HSS Left Hand Jobber Length Drill Bit (DWDLH7)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14847)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- Widia Straight Flute 4-Flute Taps