Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 19214
Zoro # G3663843
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.70mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19214
- Zoro # G3663843
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D10 |
Size | M10 |
55% Thread Drill Size | 8.90 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Shank Length | 42.86 mm |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74.61 mm, High Speed Steel, TiCN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- GLOBAL INDUSTRIAL 6 Dual Action Sander, 10,000 RPM (G3489)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11622)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14251)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14596)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 (GT41)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62040)
- Widia Straight Flute 4-Flute Taps