Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 19191
Zoro # G3684353
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19191
- Zoro # G3684353
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
55% Thread Drill Size | W |
Shank Length | 1 23/32 in |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
Tap Length Standard | ANSI 302 |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3 5/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M14-1.5, 3 Flutes (DWTG14X1.5)
- MILWAUKEE TOOL 5/8" Flex Head Ratcheting Combination Wrench (45-96-9816)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO JW Winco GN 513-M12-1.5-I-1 Spring Plunger (513-M12-1.5-I-1)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15473)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- Widia Straight Flute 4-Flute Taps