Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 15362
Zoro # G3321044
original price:
$6.15
12% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 15362
- Zoro # G3321044
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- M.A. FORD Twister Al 5X 3 Flute Drill, 27/64 (22942190)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- WIDIA Straight Flute Hand Tap Modified Bottoming, 4 Flutes (GT41)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19243)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- Widia Straight Flute 4-Flute Taps