Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 15285
Zoro # G0311604
original price:
$6.79
23% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 15285
- Zoro # G0311604
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Size | #8 |
Shank Length | 1 3/8 in |
Thread Size | #8-32 |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.60 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14454)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19227)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- Widia Straight Flute 4-Flute Taps