Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14783
Zoro # G1605615
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.40mm
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14783
- Zoro # G1605615
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.40mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
Size | M6 |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Tap Length Standard | ANSI, Unified and American National Threads, USCTI |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 63.50 mm, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer Kit, Round Shank, 1/4" NPT (135MAXK)
- GREENLEE Knock Out Set (K3BB-1)
- ONSRUD Routing End Mill, Spiral O, 1/16, 1/4, 2 (65-000)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15453)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- Widia Straight Flute 2-Flute Taps