Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14634
Zoro # G7697335
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-6
- Shank Dia. 1.108"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14634
- Zoro # G7697335
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Shank Dia. | 1.108" |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Shank Length | 3 1/32 in |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 1.2343 in |
75% Thread Drill Size | 1.2126 in |
Thread Size | 1 3/8"-6 |
Square Size | 0.8310 in |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-6, UNC, Bottoming, Overall Length 6 1/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2126 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Chrome Adjustable Wrench Set, 4 pcs. (13342A)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short (J46208)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19238)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- Widia Taps