Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11654
Zoro # G3066025
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11654
- Zoro # G3066025
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | Not Rated |
Size | 3/4 |
Thread Size | 3/4"-10 |
Shank Length | 2 in |
55% Thread Drill Size | 17.20 mm |
Square Size | 0.4060 in |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW267)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- KAPRO 314 Set & Match Ruler 48" with Sliding Vials with English Graduations 1/8 (314-48)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328349)
- Widia Straight Flute 4-Flute Taps