Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11634
Zoro # G0799504
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11634
- Zoro # G0799504
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | Not Rated |
Size | 1/2 |
Square Size | 0.2750 in |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 11.40 mm |
65% Thread Drill Size | 11.60 mm |
Shank Length | 1 5/16 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Bull Float Blad, 24 (CC865-01)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5218HS)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4243)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- Widia Straight Flute 4-Flute Taps