Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 11630
Zoro # G3325192
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11630
- Zoro # G3325192
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | Not Rated |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 5/16 in |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 27/64 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Thick Wall Core Bit 18" Adapter Shank (48-03-3565)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ergo, Ins, 5 in. (1YXK9)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11911)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15284)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14604)
- Widia Taps