Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11554
Zoro # G3220271
original price:
$7.09
9% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11554
- Zoro # G3220271
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | Not Rated |
Tap Length Standard | ANSI |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Shank Length | 1 3/32 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47399CLB113430)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- Widia Straight Flute 4-Flute Taps