Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19605
Zoro # G3736984
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19605
- Zoro # G3736984
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
75% Thread Drill Size | #25 |
Square Size | 0.1520 in |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | #23 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- VIM PRODUCTS MAGRAIL 16" Green No Studs (MR16G)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 (60-249)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- Widia Straight Flute 4-Flute Taps