Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19293
Zoro # G0617994
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Bottoming
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19293
- Zoro # G0617994
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- KNIPEX Chain Nose Plier, 6-1/4" Overall Length (13 02 614 T BKA)
- LEVEL 5 TOOLS Flat Box Handle, Standard, 34 (4-711)
- GEDORE Pipe Bender, Manual, Size 1 (278600)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19271)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11902)
- Widia Straight Flute 4-Flute Taps