Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19233
Zoro # G2305107
original price:
$9.75
14% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19233
- Zoro # G2305107
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Thread Size | #10-24 |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
65% Thread Drill Size | #23 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2"-12" Belt Sander (UT8718)
- MORSE Chucking Reamer, Series 1655M, 45 mm Dia, 412 Overall Length, Straight Shank, 01704 Shank Dia (22357)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11626)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19140)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- Widia Straight Flute 4-Flute Taps