Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 11622
Zoro # G0626954
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11622
- Zoro # G0626954
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-7/16" |
Size | 7/16 |
Shank Length | 1 17/32 in |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
55% Thread Drill Size | W |
Thread Size | 7/16"-14 |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 16 mm Size, Deep Socket, black oxide (J7016M)
- METABO Carbide Bit SDS+ 2CTR 1/2" x 22 x 24 (674818000)
- TEKTON 3/8 Inch Drive x 13/16 Inch Spark Plug Socket (SHD15021)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14909)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11632)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- WIDIA Straight Flute Hand Tap Modified Bottoming, 4 Flutes (GT41)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- Widia Taps