Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 15463
Zoro # G7696249
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Widia
- MFR # 15463
- Zoro # G7696249
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
Tap Length Standard | ANSI 302 |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 5/16 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Smooth File - Carded (03633NN)
- GREENLEE Cutter Set Scissors 706 (06555)
- KEO Drill/Countersink, 60 deg., 7/32in, RH, HSS (12732)
- HUSQVARNA Water Tank Kit, 6.6 gal. (541208286)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14198)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14020)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- Widia Taps