Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 15458
Zoro # G7696319
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.3180"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Widia
- MFR # 15458
- Zoro # G7696319
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.3180" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2.7188" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | D5 |
Shank Length | 1 9/16 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Tap Length Standard | ANSI 302 |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torx Powerbit, 2-3/4" (49-A-TX-10)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- PROSKIT Diagonal Cutters 4.5 (200-037)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14032)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (14229)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105500108)
- Widia Straight Flute 3-Flute Taps