Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 15227
Zoro # G7699715
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Widia
- MFR # 15227
- Zoro # G7699715
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H1 |
65% Thread Drill Size | #32 |
Thread Size | #6-32 |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #32 |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | #36 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 9/64 Power Bit x 2 (150HT0964A)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14032)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14289)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- Widia Straight Flute 3-Flute Taps