Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 14290
Zoro # G7698078
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Widia
- MFR # 14290
- Zoro # G7698078
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.30 mm |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Shank Length | 1 23/32 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 22 200 T BKA)
- CALCULATED INDUSTRIES Air Wedge, 500 lb. Max. Load Cap. (1194)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- DEWALT 1/4" Drive SAE, 25 pcs (DWMT73805)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301635)
- Widia Straight Flute 3-Flute Taps