Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # 15369
Zoro # G7696790
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Product Information
- Brand Widia
- MFR # 15369
- Zoro # G7696790
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 4.25 mm |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81983D2B103300)
- VIM PRODUCTS VIM Tools 6-Piece 1/4 in. Drive Universal Joint XZN Triple Square Driver Set (UJXZN100)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- TITAN PLIER SET 3PC 16" LONG NOSE (TL60787)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (328018)
- Widia Taps