Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # 14031
Zoro # G7698446
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Product Information
- Brand Widia
- MFR # 14031
- Zoro # G7698446
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Length Standard | ANSI 302 |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #7 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-1/4" x 25' Shockforce™ G2 Magnetic Tape Measure (LM1225-02)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072558)
- IRWIN Marking Chalk, High Visibility Orange (65105)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- Widia Straight Flute 2-Flute Taps