Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC
Mfr # 19583
Zoro # G7695269
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type UNC
- Standards USCTI 302
Product Information
- Brand Widia
- MFR # 19583
- Zoro # G7695269
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Length Standard | ANSI |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- INGERSOLL-RAND 20V IQv20 Series r2.5 Li-on Battery (IRTBL2012)
- DRILL AMERICA #10-32 HSS Plug Tap and #21 HSS Drill Bit (POU10-32)
- KETT TOOL Punch & Die Kit #110 (KIT #110)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14544)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14308)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608807)
- Widia Straight Flute 4-Flute Taps