Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0250T100L
Zoro # G2959323
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # I3S0250T100L
- Zoro # G2959323
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN FAN BLADE MIXER 2-1/2""W (14574)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 150 MG)
- MILWAUKEE TOOL 1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4405)
- PROTO 1/2" Drive Impact Socket Extension Set, SAE, Metric, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (J7515A)
- WIDIA End Mill, TiAlN, 1.0000 in. Milling Dia. (TF4V6525028S)
- WIDIA Square End Mill, Carbide (I3S0062T019R)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA Sq End Mill, 1-1/4" Dia, 3" Cut (343732009)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1-1/2"x3-1/2" (C75256)
- Widia Square End Mills