Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0250T050S
Zoro # G2959168
original price:
$15.65
14% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Product Information
- Brand Widia
- MFR # I3S0250T050S
- Zoro # G2959168
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (511604)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- DIABLO Diablo 4-1/4in Demo Demon Carbide Teeth (DHS4250CTR)
- TAPCON SDS Bit, 5/32 x 7 In (3311910)
- WIDIA End Mill, TiCN, 0.1250 in Milling Dia, 4K02 (TC4K0203071)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V2508003S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- WIDIA End Mill, 2.50mm Milling Dia., 4503JJ (450302501T)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- Widia End Mills