Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0219T062R
Zoro # G2959271
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 7/32"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Product Information
- Brand Widia
- MFR # I3S0219T062R
- Zoro # G2959271
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 7/32" |
Length of Cut | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 7/32 in |
Description
Square End Mill, 7/32 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 10 Tpi, 5Pk (BU310T)
- MILWAUKEE TOOL Shutoff Valve (45-80-0060)
- MORSE Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-19' 0)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- WIDIA End Mill, TiCN, 0.5000 in Milling Dia, 4K03 (TC4K0313075)
- WIDIA Sq End Mill, 1-1/4" Dia, 3" Cut (343732009)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- Widia End Mills