Shop All Square End Mills
Widia
Square End Mill, Carbide
Mfr # I3S0500T100R
Zoro # G2959901
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # I3S0500T100R
- Zoro # G2959901
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Anchor Hook (258)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 6 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR608MC1)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 9/32 (C97315)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075X)
- WIDIA End Mill, 1.0000 in. Milling Dia., 4S (TR4S6725018)
- WIDIA End Mill, 12.00mm Milling Dia., 4777 (4777120Z5LT)
- WIDIA End Mill, 0.4531 in. Milling Dia., I4S (I4S0453T100R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32032)
- Widia Square End Mills