Shop All Square End Mills
Widia
Sq. End Mill, Single End, Carb, 4.00mm
Mfr # 40030400T012S
Zoro # G3807901
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 4.00mm
- Number of Flutes 3
- Length of Cut 12.00 mm
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Product Information
- Brand Widia
- MFR # 40030400T012S
- Zoro # G3807901
- UPC # 4056544645845
- Country of Origin India
- Category Square End Mills
Dimensions
Milling Diameter | 4.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 12.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dc9098 (DC9098 DEWALT)
- HOUGEN Pilot for 17680 Adapter (04780)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- EKLIND T-Handle Hex Key 8Pc (33168)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- WIDIA End Mill, 0.4531 in. Milling Dia., I4S (I4S0453T100R)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T062S)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- Widia Square End Mills