Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO9510
Zoro # G7659989
original price:
$22.05
14% off
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Tap Material HSS-E
Product Information
- Brand Widia
- MFR # VTSPO9510
- Zoro # G7659989
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Overall Length | 89.80 mm |
Thread Length | 15.00 mm |
Shank Dia. | 8.08 mm |
Tap Size | M8 |
Shank Length | 55.00 mm |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Square Size | 5.99 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 89.80 mm, HSS-E, Black Oxide, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.20mm (46459)
- STAHLWILLE TOOLS Extractor pliers L.230 mm (76480001)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #35 (69035)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6519)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12048)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- WIDIA Spiral Point Tap, Plug, 3 (16814)
- Widia Taps