Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO6523
Zoro # G7659051
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Standards ANSI
Product Information
- Brand Widia
- MFR # VTSPO6523
- Zoro # G7659051
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Thread Length | 18.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 100.00 mm |
Tap Size | M10 |
55% Thread Drill Size | 8.90 mm |
Shank Length | 52.50 mm |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 8.00 mm |
Thread Size | M10x1.5 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100.00 mm, HSS-E, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch (R105/64)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986101)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X30)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- WIDIA Spiral Point Tap, M18-2.5, Plug, UNC, 3 Flutes, Uncoated (13405)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367069)
- OSG Spiral Point Tap, Plug 3 Flutes (31420608)
- Widia Spiral Point 3-Flute Taps