Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5513 -REPLACE EDP#72620B
Zoro # G7654215
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Style Spiral Point
Product Information
- Brand Widia
- MFR # VTSPO5513 -REPLACE EDP#72620B
- Zoro # G7654215
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Overall Length | 63.50 mm |
Thread Length | 16.00 mm |
Shank Dia. | 6.48 mm |
Tap Size | M6 |
Square Size | 4.80 mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Shank Length | 38.10 mm |
75% Thread Drill Size | 5.00 mm |
Description
Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Green (ACPTRGN)
- WALTER Screw for Indexable Insert, FS2571, Unit of Measure - metric (FS2571)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (017638AS)
- KO-KEN Bit Socket 6mm Hex 25mm 3/8 Sq. Drive (3012M.25-6)
- WIDIA Spiral Point Tap, Plug, 3 (16814)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5409)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- Widia Taps