Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5088 -REPLACE EDP#82622B
Zoro # G7657496
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Style Spiral Point
Product Information
- Brand Widia
- MFR # VTSPO5088 -REPLACE EDP#82622B
- Zoro # G7657496
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Inch |
Shank Dia. | 11/64 in |
Overall Length | 3 3/8 in |
Thread Length | 15/16 in |
Pitch Diameter Limit | D5 |
Tap Size | 1/2" |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
Shank Length | 1 5/8 in |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.2720 in |
75% Thread Drill Size | 11.40 mm |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Countersink, 3/8"-1", 3/4" Arbor for mag drills (SCE.25)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted Key Set, 12547 (12547)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Deep Impact Socket (79266)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367069)
- WIDIA Spiral Point Tap, Plug, 3 (5366137)
- WIDIA Spiral Point Tap, Plug, 3 (19119)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6557)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- Widia Spiral Point 3-Flute Taps