Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # GT005004
Zoro # G7700266
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 17.00 mm
- Tap Style Spiral Point
Product Information
- Brand Widia
- MFR # GT005004
- Zoro # G7700266
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Thread Length | 17.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 80.00 mm |
Tap Size | M6 |
Square Size | 4.90 mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 50 mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Description
Spiral Point Tap, Thread Size M6x1, Metric Fine, Overall Length 80.00 mm, HSS-E-PM, TiN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 5.0hp 2-Cycle (K760 CUT N BREAK)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- MARSHALLTOWN Mud Pan, 12" Size, Plastic Type (MP812H)
- PROTO Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16" (J5450)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366133)
- WIDIA Spiral Point Tap, Plug, 3 (18940)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13295)
- WIDIA Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Uncoated (13324)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- Widia Spiral Point 3-Flute Taps